Epoxy-Lined Metal Can with Handle - 1 Gallon

Store and transport paint and coatings.
  • Handle makes it easy to carry and pour.
  • Epoxy-lined for water-based paint.
  • Tin-plated steel.
  • Lids included.
  • Paint Can Clips keep metal cans closed during shipping. Sold separately.
NOT APPROVED FOR USE WITH HAZARDOUS MATERIALS OR ULINE HAZMAT PACKAGING
MODEL
NO.
CAPACITY DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-14644 1 Gallon With Handle 34 $227 $220 $210  ADD
DIMENSIONS:
  • Lid (Diameter): 6.2"
MATERIAL:
  • Tin-plated steel
    • Bottom: 75 gauge
    • Body/Ring: 85 gauge
FEATURES:
  • Leakproof when using lid and clips (sold separately).
CAPACITY:
  • US Gallon
USAGE:
  • Rubber mallet recommended for closure.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY3.8 L1 Gallon
ACCESSORIES:
  • S-8249 Paint Can Clips - 1 Gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 09:24:05 PM; CNWEB25