Stack and Nest Container - 24 x 20 x 14", Gray

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-14604GR 30 x 24 x 15" 24 x 20 x 14" 4.7 11 $69 $66 $64  ADD
DIMENSIONS:
  • Inside:
    • Top: 27.6 x 22.5"
    • Bottom (Actual): 24 x 20.8"
  • Outside:
    • Top (Actual): 30.1 x 24"
    • Bottom: 27 x 21"
    • Height (Actual): 15.1"
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Textured bottom
  • No security tie holes.
CAPACITY:
  • 70 lbs
USAGE:
  • Bottom container supports 300 lbs stacked.
LID:
  • Not available in this size.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H76 x 61 x 38 cm30 x 24 x 15"
INSIDE DIM. L x W x H61 x 51 x 36 cm24 x 20 x 14"
CAPACITY133 L4.7 cu. ft.
WEIGHT5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 11:07:08 PM; CNWEB5