Stack and Nest Container Lid - 18 x 11", Gray

Durable polypropylene lid keeps container contents free from dust and dirt.
  • FDA compliant for direct food contact.
  • Recessed top for secure stacking.
  • Lid rests around rim of container.
  • Only use with Uline Stack and Nest Containers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CONTAINER WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12+
S-14603L-GR S-14603 and S-24045 1 $15 $13  ADD
DIMENSIONS:
  • Outside: 24.3 x 14.3 x 1.1"
USAGE:
  • Lid does not lock or snap on.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 12:47:16 AM; CNWEB3