Stack and Nest Container - 16 x 11 x 5", Red

Ideal for order picking and short-term storage. Stack when containers are full or nest when empty.
  • FDA compliant for direct food contact.
  • Durable high-density construction.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. ORDER 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-14602R 20 x 13 x 6" 16 x 11 x 5" 0.6 2 $21 $20 $19  ADD
DIMENSIONS:
  • Inside:
    • Top: 17.2 x 12"
    • Bottom (Actual): 16 1/2 x 11"
  • Outside:
    • Top (Actual): 20.1 x 13"
    • Bottom: 18 1/2 x 11 1/2"
    • Height (Actual): 6.2"
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Textured bottom
CAPACITY:
  • 70 lbs
USAGE:
  • Optional lid rests on rim of container (does not lock or snap on).
  • Containers stack with or without lids.
  • Bottom container supports 300 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H51 x 33 x 15 cm20 x 13 x 6"
INSIDE DIM. L x W x H41 x 28 x 13 cm16 x 11 x 5"
CAPACITY 17 L0.6 cu. ft.
WEIGHT1 kg2 lbs.
ACCESSORIES:
  • H-3750 Tote Dolly - Steel, 20 x 14 x 6"
  • S-14602L-R Stack and Nest Container Lid - 16 x 11", Red
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 04:14:06 AM; CNWEB4