13 x 18" 4 Mil Anti-Static Reclosable Poly Bags

Keep electronic parts free of dust and moisture.
  • Heavy duty double-track zipper.
  • Polyethylene bags are reusable. Ideal for shipping or storage.
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-1460 13 x 18" 36 500 $292 $267 $243  ADD
DIMENSIONS: 
  • Length in the chart is below the zipper. 
MATERIAL:
  • 100% Virgin LLDPE (Linear Low Density Polyethylene)
  • Amine free
  • Latex free
  • Silicone free
  • BHT free (Butylated Hydroxy Toluene)
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 15° - 25° C (59° - 77° F)
CAPACITY:
  • Not tested for weight capacity.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Not FDA compliant.
  • Does not meet MIL-PRF-81705D & E.
  • Resistivity: <1012 OHMS/sq area
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L33 x 46 cm13 x 18"
WEIGHT/CARTON16 kg36 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/25/2026 01:42:03 PM; CNWEB23