A8 Gummed Announcement Envelopes - 5 1⁄2 x 8 1⁄8"

Invite guests to casual get-togethers or black tie events with ultra-white envelopes.
  • Compatible with automated insertion equipment.
  • Moisten flap for a permanent seal.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
NO. QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-14593 5 1/2 x 8 1/8" A8 500 $80 $77 $73  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Flap: 1 3/4 x 8 1/8" (W x L)
MATERIAL: 
  • 24# White Woven Ultra Bright 
  • Recycled Content: 0%
STYLE: 
  • Side seam 
USAGE: 
  • Laser printable
  • Machinable 
  • Insertable
TERMINOLOGY:
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L14 x 21 cm5 1/2 x 8 1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 04:06:25 PM; CNWEB25