Uline Quiet Tape - 3.1 Mil, 3" x 55 yds, Clear

A true noiseless tape for offices and mailrooms.
  • Unwinds like butter.
  • Solvent acrylic adhesive with easy-release coating.
  • Meets USPS and UPS regulations.
31 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2+ CASES
S-14579 3" x 55 yds. 3.1 24 $9.40 $8.60 $8.00 rolls ADD
DIMENSIONS:  
  • Core: 3"
  • Roll Diameter: 4.2"
MATERIAL:
  • Super clear polypropylene film.
  • Latex free
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: -18° to 60° C (0° - 140° F)
APPEARANCE:
  • Uline logo is on the core.
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
SIZE75 mm x 50 M3" x 55 yds.
THICKNESS79 Microns3.1 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 10:27:05 AM; CNWEB5