Uline Carton Sealing Tape - 3.1 Mil, 3" x 55 yds, Clear

High performance crystal clear packaging tape seals mailroom shipments tight.
  • Strong solvent acrylic adhesive resists aging and works in cold temperatures.
  • Polypropylene film resists tears and splits.
  • Meets USPS and UPS Regulations.
31 LB. TENSILE STRENGTH
MODEL
NO.
SIZE
W x L
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2+ CASES
S-14567 3" x 55 yds. 3.1 24 $8.00 $7.70 $7.30 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/4"
MATERIAL:
  • Latex free
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Application: -18° to 60° C (0° - 140° F)
  • Performance: -51° to 60° C (-60° to 140° F)
APPEARANCE:
  • Uline logo is on the core.
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L75 mm x 50 M3" x 55 yds.
THICKNESS79 Microns3.1 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 03:42:59 AM; CNWEB25