Uline Industrial Masking Tape - 1 1⁄2" x 60 yds

Designed for splicing and holding applications.
  • Withstands temperatures up to 66°C (150°F).
  • High adhesion.
  • Resistant to water and oil.
  • Tan crepe paper backing with synthetic rubber adhesive.
20 LB. TENSILE STRENGTH
MEETS ASTM D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-1456 1 1/2" x 60 yds. 5.5 24 $4.95 $4.70 $4.50 $4.20  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.6"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Crepe paper
SHELF LIFE:
  • 1 Year when stored at room temperature
TEMPERATURE:
  • Performance: 10° - 66° C (50° - 150° F)
USAGE:
  • Recommended Surfaces:
    • Glass
    • Metal
    • Unfinished Wood
    • Finished Wood
    • Brick/Masonry
    • Porous Surfaces
  • Not designed for spray painting or oven baking applications.
  • Paint will bleed underneath the tape.
SPECIFICATIONSMETRICIMPERIAL
SIZE38 mm x 55 M1 1/2" x 60 yds.
THICKNESS140 Microns5.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 09:25:39 AM; CNWEB25