White Round Wide-Mouth Plastic Jars Bulk Pack - 6 oz, Black Cap

Excellent for cosmetics, chemicals or nuts and bolts.
  • Wide mouth, no inside lip for easy filling and pouring.
  • Chemical-resistant polypropylene.
  • FDA compliant.
  • Caps included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE
PER JAR
CAP
COLOR
IN STOCK
SHIPS TODAY
S-14507B-BL 6 oz. 2 1/2" 70/400 240 $.55  ADD
DIMENSIONS:
  • Cap (Height): 0.48"
MATERIAL:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Liner: FDA compliant
TEMPERATURE:
  • Jar: 0° - 54° C (32° - 130° F)
  • Cap: 0° - 88° C (32° - 190° F)
COMPATIBILITY: 
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Screw-on cap.
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not USDA Approved.
PACKAGING:
  • Jars and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE177 ml6 oz.
OPENING DIAMETER64 mm2 1/2"
ACCESSORIES:
  • S-18017 Ribbed Polypropylene Caps - 70/400, White
PARTS:
  • S-18092 Ribbed Polypropylene Caps - 70/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 02:05:06 AM; CNWEB4