Clear Round Wide-Mouth Plastic Jars Bulk Pack - 1 oz, Black Cap

Instant identification for your parts, liquids or
dry goods.
  • Super wide mouth for easy filling.
  • Durable polystyrene jars.
  • FDA compliant.
  • Caps included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE
PER JAR
CAP
COLOR
IN STOCK
SHIPS TODAY
S-14487B-BL 1 oz. 1 7/8" 53/400 968 $.40  ADD
DIMENSIONS:
  •  Cap (Height): 0.47"
MATERIAL:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Liner: FDA compliant
TEMPERATURE:
  • Jar: 0° - 54° C (32° - 130° F)
  • Cap: 0° - 88° C (32° - 190° F)
COMPATIBILITY: 
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Screw-on cap.
  • Not leakproof or airtight.
  • Do not fill with liquid and freeze. Jar may crack.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not USDA Approved.
PACKAGING:
  • Jars and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 ml1 oz.
OPENING DIAMETER48 mm1 7/8"
ACCESSORIES:
  • S-18068 Ribbed Polypropylene Caps - 53/400, White
PARTS:
  • S-21969 Ribbed Polypropylene Caps - 53/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 05:49:02 PM; CNWEB4