Preprinted Tape - Bilingual "If Seal Is Broken", 2" x 55 yds

Get your message across as you seal your packages.
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CTN.
PRICE PER ROLL (MIN. 18) IN STOCK
SHIPS TODAY
18 36 72 180+
S-14472 "If Seal Is Broken...
Stop" (Bilingual)
2" x 55 yds. 2.2 36 $4.30 $4.05 $3.85 $3.60  ADD
DIMENSIONS:
  • Message is 6 3/4", spaced 0.18" apart
MATERIAL:
  • Adhesive: Solvent acrylic
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 50 M2" x 55 yds.
THICKNESS56 Microns2.2 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:47:11 PM; CNWEB6