Corrugated Trash Can with Recycle Logo - 7 Gallon

Recommended for company events and trade shows.
  • Sturdy 200 lb. single wall corrugated.
  • 7 gallon fits under desks, tables and counters.
  • Ship and store flat to save space.

Information Option is unavailable; the next option is selected
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
BUNDLE
LBS./
BUNDLE
PRICE
PER CAN
DESIGN IN STOCK
SHIPS TODAY
S-14464R 7 Gallon 151115" 20 15 $4.70 trash cans ADD
MATERIAL:
  • C flute
CAPACITY:
  • US gallon
APPEARANCE:
  • Recycling logo on both sides.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION27 L7 Gallon
SIZE L x W x H38 x 28 x 38 cm15 x 11 x 15"
WEIGHT/BUNDLE7 kg15 lbs.
ACCESSORIES:
  • S-7323BL Uline Economy Coreless Trash Liners - .39 Mil, 20-30 Gallon, Black
  • S-7323C Uline Economy Coreless Trash Liners - .39 Mil, 20-30 Gallon, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/16/2026 02:49:56 AM; CNWEB23