24 x 18" Plastic Corrugated Pads - White

Reusable plastic corrugated pads provide superior protection.
  • Resists dirt, grease and water.
  • Rigid and durable for long-term use.
  • 3/16" thick polypropylene.

    Single Wall, 3/16 in. Thick

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
PRICE PER PAD (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
LBS./
BNDL.
COLOR IN STOCK
SHIPS TODAY
10 50 100 250 500+
S-14371W 24 x 18" $5.00 $4.85 $4.75 $4.50 $4.20 10 / 800 7  ADD
SPECIFICATIONS:
  • FDA compliant
THICKNESS: 
  • 5 mm 
TEMPERATURE: 
  • Melting Point: 71° - 74° C (160° - 165° F)
FEATURES:
  • Pads are corona treated.
CAPACITY: 
  • Not tested for weight capacity. 
APPEARANCE:
  • Corrugation runs lengthwise.
SPECIFICATIONSMETRICIMPERIAL
W x L61 x 46 cm24 x 18"
WEIGHT/BUNDLE3 kg7 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 07:11:41 PM; CNWEB6