Full Brim Hard Hat - White

TYPE I

Extra 360° protection from sun, rain and debris.
  • Easy adjust for custom fit.
  • For construction, road crews and maintenance.
  • Lightweight high-density polyethylene.
  • Includes washable sweatband.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION APPROVALS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 12+
S-14344W Full Brim CSA Type I $21 $20  ADD
Meets ANSI Z89.1-2014 and CSA Z94.1-15
DIMENSIONS: 
  • Front Brim (Depth): 1 3/4"
  • Label Area: 2 x 2 1/2"
SIZE:
  • Adjusts from 6 1/2 to 8"
SHELF LIFE:
  • 5 year service life from date of first use.
    • Date on brim is the date of manufacturing.
TEMPERATURE:
  • Tested up to 60° C (140° F).
SPECIFICATIONS:
  • Meets ANSI Z89.1 Type 1, Class C, G & E standards
  • OSHA approved
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 04:47:30 AM; CNWEB3