Flap Lock Poly Bags - 2 Mil, 12 x 18"

Easy-to-close fold-over cuff quickly locks in merchandise. No tape needed.
  • Ideal for protecting flatware, food and apparel.
  • 2" fold-over flap.
  • 100% virgin polyethylene film.
  • FDA compliant.
MODEL
NO.
SIZE
W x L
MIL APPLICATION QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-14334 12 x 18" 2 Light Sweater 1,000 31 $135 $129 $125  ADD
DIMENSIONS:
  • Size in the chart does not include fold over flap.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
APPEARANCE: 
  • No suffocation warning.
USAGE:
  • No adhesive on flap.
  • Not treated for printing by end-user.
  • Bottom seal.
SPECIFICATIONS:
  • Acid free and archival safe.
  • Not UPS approved.
  • Not Postal approved.
SPECIFICATIONSMETRICIMPERIAL
W x L30 x 46 cm12 x 18"
THICKNESS51 Microns2 Mil
WEIGHT/CARTON14 kg31 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 12:07:07 AM; CNWEB3