Reusable Shopping Bags - 20 x 6 x 16", Black

NON-WOVEN POLYPROPYLENE

Get in the habit of using these soft and flexible bags.
  • Help our country and our environment.
  • Comfortable 28" long handles.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x H
WEIGHT
(GSM)
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-14330BL 20616" 80 100 $305 $290 $273  ADD
DIMENSIONS:
  • Handle Width: 1"
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recycled Content: 0%
COLOR:
  • PMS Numbers:
    • Blue: Reflex Blue
    • Green: 3435C
    • Lime: 376C
    • Red: 186C
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H51 x 15 x 41 cm20 x 6 x 16"
WEIGHT80 GSM80 GSM
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 03:13:32 PM; CNWEB3