Ninja® Lite Polyurethane Coated Gloves - XL

Extra thin sensitivity for optics and microprocessing.
  • Featherlite gloves.
  • Soft black coating conceals dirt and grime.
  • Nylon liner.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION GAUGE QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-14319X Ninja® Lite 18 12 Pair $71 $66  ADD
    MATERIAL: 
    • Latex free
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 3
    MODEL NUMBER: 
    • MCR Safety: N9696
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS5 Microns18 gauge
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 03:50:05 AM; CNWEB4