Uline Flat Nitrile Coated Gloves - Medium

DRY GRIP

High tack coating creates a secure grip for handling glass and metal. Abrasion resistant.
  • Recommended for small parts assembly.
  • Nylon knit.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-14318M Flat Nitrile Coated 12 Pair $46 $42  ADD
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Liner: Nylon
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 10:01:42 AM; CNWEB4