Uline Polyurethane Coated Gloves - White, Small

Breathable comfort for general maintenance and assembly work.
  • Knit wrist cuffs. Nylon knit liner.
  • Low lint. For inspecting and packaging.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION GAUGE QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-14316S Uline White 13 12 Pair $27 any pack qty.  ADD
    MATERIAL:
    • Cuff contains natural rubber latex band.
    PROPERTIES: 
    • Accelerator free 
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
    SPECIFICATIONS:
    • BPA free
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS3 Microns13 gauge
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 03:03:09 AM; CNWEB4