8 13⁄16 x 8 13⁄16 x 4 1⁄4" White Literature Mailers - Four Mug Box

A simple and secure way to send out mugs.
  • 200 lb. test.
  • Ships flat - sets up in seconds without tape or staples.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
20 100 500 1,000+
S-14304 8 13/16 x 8 13/16 x 4 1/4" 4 Mug Box $5.25 $4.94 $3.54 $3.47 20  ADD
DIMENSIONS:
  • Outside: 9 1/8 x 9 1/4 x 5" (+/- 1/8")
  • Usable Cell Dimensions: 4 1/4 x 4 1/4 x 4 1/4"
STYLE:
  • All one piece. Divider does not come out.
MATERIAL:
  • B flute (Exception: S-9851, E flute)
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free. 
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved.
SPECIFICATIONSMETRICIMPERIAL
INSIDE L x W x H22 x 22 x 11 cm8 13/16 x 8 13/16 x 4 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 01:24:06 PM; CNWEB3