Merchandise Bags - 8 1⁄2 x 11", #8, Black

Package greeting cards, magazines and other lightweight items.
  • Easy-to-open serrated end.
  • Pinch bottom style perfect for small or flat items.
MODEL
NO.
SIZE
W x L
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-14252 8 1/2 x 11" (8) 30 lb. 1,000 18 $128 $126 $121  ADD
MATERIAL:
  • Recycled Content: 0%
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L22 x 28 cm8 1/2 x 11" (8)
BASIS WEIGHT44 GSM30 lb.
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 11:33:44 AM; CNWEB3