Kraft Tab Locking Stayflats® #12 - 20 x 27"

Industrial strength with economical kraft savings.
  • Heavy board keeps items flat during shipping.
  • Will not bend or crush.
  • Tab lock for mailing or shipping.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-1423 20 x 27" (12) Desktop Calendars 50 51 $168 $164 $157 $153 $149  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 19 1/2 x 26 3/4"
    • Based on contents no more than 1/4" thick.
THICKNESS:
  • .036"
MATERIAL: 
  • Recycled Content: 100%
    • Post-consumer: 70%
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS51 x 69 cm20 x 27" (12)
WEIGHT/CASE23 kg51 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 08:02:08 PM; CNWEB3