18 x 6 x 45" 275 lb FOL Side Loading Corrugated Guitar Boxes

Full-overlap flaps provide extra stacking strength and edge protection.
  • Recommended for guitars.
  • 275 lb. test.

    Measurement Guide
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
HOLDS
CU. FT.
SUGGESTED
USE
PRICE PER BOX BUNDLE/
BALE QTY.
IN STOCK
SHIPS TODAY
5 100 250 500 1,000+
S-14224 18 x 6 x 45" 2.8 Electric Guitar $16.95 $15.93 $14.81 $13.38 $12.91 5 / 120  ADD
FULL OVERLAP FLAPS

DIMENSIONS:
  • Outside: 18 1/2 x 6 1/2 x 46 1/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 45 lbs
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE L x W x H46 x 15 x 114 cm18 x 6 x 45"
HOLDS79 L2.8 cu. ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 02:18:20 PM; CNWEB24