24 x 24 x 24" Corrugated Boxes with Hand Holes

Lift and transport boxes easily.
  • Heavy-duty 275 lb. test double wall construction.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
HOLDS
CU. FT.
SUGGESTED USE PRICE PER BOX BNDL.
QTY.
IN STOCK
SHIPS TODAY
10 100 250+
S-14213 24 x 24 x 24" 8.0 Pillows, blankets $20.41 $18.86 $17.63 10  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL: 
  • B/C flute 
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)                  
FIBRE BOX HANDBOOK UPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE L x W x H61 x 61 x 61 cm24 x 24 x 24"
HOLDS33 cm8.0 cu. ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/04/2026 08:27:22 PM; CNWEB6