Metallic Pouches - 6 x 10", Silver

Posh bags for upscale salons, jewelry and department stores.
  • Glamorous metallic fabric.
  • Satin cord drawstring.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-14205SIL 6 x 10" 3/4 x 3/4" 120 $101 $96 $90  ADD
MATERIAL:
  • Lamé
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L15 x 25 cm6 x 10"
USABLE DIMENSIONS15 x 20 cm5 3/4 x 7 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 01:41:20 PM; CNWEB25