Metallic Pouches - 5 x 7", Silver

Posh bags for upscale salons, jewelry and department stores.
  • Glamorous metallic fabric.
  • Satin cord drawstring.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-14204SIL 5 x 7" 4 3/4 x 5 1/4" 120 $76 $72 $67  ADD
MATERIAL:
  • Lamé
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L13 x 18 cm5 x 7"
USABLE DIMENSIONS12 x 13 cm4 3/4 x 5 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 11:07:15 PM; CNWEB6