Uline Industrial Nitrile Gloves with Extended Cuff - Powder-Free, XL

Protects against chemicals and abrasives.
  • 12" extended cuff protects wrist and forearm from splashes and abrasives.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-14181X Powder-Free 6 50 $26 $24  ADD
    DIMENSIONS:
    • Carton: 10 1/4 x 2 1/4 x 5" (W x H x D)
    THICKNESS:
    • Finger: 6.7 mil
    • Palm: 4.3 mil
    SHELF LIFE: 
    • 60 months 
    FEATURES:
    • Textured fingertips
    SPECIFICATIONS:
    • CFIA accepted
    • FDA Compliant to 21 CFR 177.2600 (e) & (f)
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Microns6 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/10/2026 08:54:05 PM; CNWEB5