Uline Extra Tough Nitrile Gloves - Powder-Free, XL

INDUSTRIAL

One tough glove!
  • For protection against hazardous chemicals during machine cleaning.
  • Fully textured for enhanced grip.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-14180X Powder-Free 8 50 $26 $24  ADD
    DIMENSIONS:
    • Carton: 8 5/8 x 2 3/4 x 4 3/4" (W x H x D)
    THICKNESS:
    • Finger: 8.7 mil
    • Palm: 7.5 mil
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS:
    • CFIA accepted
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR: 
      • 175.210
      • 177.1020
      • 182.8991
      • 184.1631
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS203 Microns8 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/10/2026 08:54:05 PM; CNWEB5