Convoluted Anti-Static Foam Sets - 24 x 24 x 2"

Cut thick convoluted polyurethane to the size you need.
  • Cushion and protect your static-sensitive products.
  • Total set height is 2"; base, 3/4".
  • Sets are 2 sheets of interlocking foam.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET
SIZE
SETS/
CTN.
LBS./
CTN.
PRICE PER SET IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-14163 24 x 24 x 2" 6 8 $24.20 $23.00 sets ADD
MATERIAL:
  • Open cell polyurethane
  • Density: 1.2 lbs per cu ft
  • Recycled Content: 0%
SHELF LIFE:
  • 12 months
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE61 x 61 x 5 cm24 x 24 x 2"
WEIGHT/CARTON3.6 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:32:32 PM; CNWEB25