Access Door - 30 x 48", Clear

Access your boat or equipment without compromising protection.
  • Zippered on 3 sides for easy entry.
  • Heavy 10 mil poly holds up to the elements.
  • Applies easily over completed jobs with Marine Shrink Tape.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN FULL CARTONS ONLY
MODEL
NO.
DESCRIPTION SIZE
W x L
QTY./
CTN.
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-14154C Access Door 30 x 48" 1 $26  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)
USAGE:
  • Attach with shrink tape (not hull tape).
SPECIFICATIONSMETRICIMPERIAL
W x L76 x 122 cm30 x 48"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:21:51 PM; CNWEB6