Dissipative Latex Finger Cots - XL

Excellent fingertip dexterity.
  • Powder-free latex.
  • Class 100 rated.
  • Wider range of protection, Class I and Class II devices.
  • 2 3/4" length.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL QTY./
    BAG
    PRICE PER BAG (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-14147X Black Dissipative 3 720 $66 $58  ADD
    Ships next day from Uline Toronto
    DIMENSIONS:
    • Length: 2 3/4"
    SIZE:
    • Width: Up to 34.5 mm
    SHELF LIFE:
    • 18 months
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS76 Microns3 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 12:14:22 AM; CNWEB3