Uline Gold Self-Seal Padded Mailers #1 - 7 14 x 12"

Cushioned padding inside wall of every bag protects against damage.
  • Easy to use - Top edge is scored for easy sealing.
  • Easy to open - Tear-seam tab.
  • Self-seal bags - Adhesive strip secures bags instantly.
  • Ships via parcel carrier.
  • Dispose alongside all other paper products in recycle bin.
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-1413 1/4 x 12" 1/8 x 10 3/4" 1 100 16 $56 $54 $53 $52  ADD
MATERIAL:
  • Outer Paper: 70 lb
  • Padding: Macerated Newsprint
  • Recycled Content:
    • Outer/Inner Paper & Padding: 100% recycled fibers
    • Post-consumer: 20%
SHELF LIFE:
  • 2 years from date of manufacture.
RECYCLING:
  • Recycling facilities for this product may not exist in all areas. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L18 x 30 cm7 1/4 x 12"
USABLE W x L18 x 27 cm7 1/8 x 10 3/4"
WEIGHT/CASE7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 10:15:34 PM; CNWEB5