Fanfold Thermal Transfer Labels - 4 x 8", Ribbons Required

Cut reloading time in half.
  • Fanfold design provides twice as many labels versus roll stock.
  • Excellent for storage and future use. Stacks easily.
  • Use with dual desktop or industrial barcode printers.
  • Thermal Transfer style labels require printer ribbons.

    Thermal Transfer Labels
MODEL
NO.
SIZE
W x H
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 6+
S-14067 4 x 8" 2,800 $162 $154 $147  ADD
PACKAGING:
  • (2) Stacks of 1,400 labels.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application (Minimum): -4° C (25° F)
  • Performance: -54° to 93° C (-65° to 200° F)
SPECIFICATIONSMETRICIMPERIAL
W x H102 x 203 mm4 x 8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 08:57:35 AM; CNWEB25