Anti-Static Foam Shippers - 8 x 8 x 2 3⁄4"

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.
SOLD IN CASE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
24 48 72 96+
S-1406 8 x 8 x 2 3/4" 24 14 $11.10 $10.60 $10.40 $9.70  ADD
DIMENSIONS:
  • Outside: 9 x 8 1/4 x 3" (L x W x H)
  • Foam Peaks: 1 1/4"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
  • No CFC's
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS20 x 20 x 7 cm8 x 8 x 2 3/4"
WEIGHT/CASE6 kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:25:13 PM; CNWEB3