Screw Mount Cable Ties - 12"

Bundle and mount cords, cables and wires.
  • Self locking, tamper evident.
  • Mount with screw, bolt or rivet.
  • Made of 6.6 nylon resin.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
HOLE
DIAM.
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-14042 12" .19" 50 lbs. .21" 500 $102 $100 $97 $94  ADD
DIMENSIONS:
  • Length (Actual): 11.9"
  • Max Bundle Diameter: 3.4"
TEMPERATURE:
  • Performance: -40° to 85° C (-40° to 185° F)
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
MOUNTING HARDWARE:
  • Screws not included.
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH30 cm12"
WIDTH5 mm.19"
TENSILE23 kg50 lbs.
HOLE DIAMETER5 mm.21"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/23/2026 06:33:11 AM; CNWEB5