Black UV Stabilized Nylon Cable Ties - 7", 18 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 85°C (-40° to 185°F)
    Free Offer
    FREE Cable Tie Gun with
    $150+ order of Cable TiesS
    (maximum 50 lb. tensile strength).
    Use sale code SP239 at checkout.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-14035 7" .10" 18 lbs. 1,000 $41 $39 $35 $34  ADD
DIMENSIONS:
  • Length (Actual): 7 3/4"
  • Max Bundle Diameter: 1.9"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
FEATURES:
  • Weather resistant
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH18 cm7"
WIDTH3 mm.10"
TENSILE STRENGTH8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/23/2026 06:33:17 AM; CNWEB5