Releasable Nylon Cable Ties - 18", Natural

Ideal for frequently used cables, wires, etc.
  • Easy-to-use nylon ties. Just press tab, release, and reuse.
  • No need to cut ties to add or remove bundled cables.

    Releasable Nylon Cable Ties

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-14022NAT 18" .50" 250 lbs. 100 $75 $72 $70 $63  ADD
Slightly different than pictured.
DIMENSIONS:
  • Length (Actual): 17.91"
TEMPERATURE:
  • -40° to 85° C (-40° to 185° F)
RECYCLING: 
  • Recycled Content: 
    • Post-consumer: 0%
SPECIFICATIONSMETRICIMPERIAL
LENGTH46 cm18"
WIDTH1 cm.50"
TENSILE STRENGTH113 kg250 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:37:26 PM; CNWEB3