3-Part Blank Inventory Tags - Carbon, Pre-wired, #1000 - 1499

#8 TAGS

Blank multipurpose tags.
  • Sequentially numbered 6 1/4 x 3 1/8", #8 tags.

Information Option is unavailable; the next option is selected
MODEL
NO.
NUMBER
SEQUENCE
QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 5+
S-14010PW 1000-1499 500 $162.50 $144.50  ADD
DIMENSIONS:
  • Perforation to Bottom of Tag: 5 1/8"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
FEATURES:
  • Writing on top layer copies onto each layer of tag.
APPEARANCE:
  • No writing on the front or the back other than the number.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/14/2026 10:40:58 AM; CNWEB23