3M 35 Electrical Tape - 3⁄4" x 66', Orange

Color-coded. Quickly identify electrical circuits and leads.
  • Splice and insulate wires up to 600V.
  • Handles temperatures from -10º to 105ºC (14º to 220ºF).
  • Resists UV rays, abrasion, moisture, copper corrosion, alkalis and acids.
  • Flame retardant.
  • Polyvinyl chloride backing with rubber-based adhesive.
  • CSA and UL certified.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 10)
COLOR IN STOCK
SHIPS TODAY
10 100 200+
S-13975O 3/4" x 66 ft. 7.0 100 $18.10 $17.30 $16.60  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 3 7/8"
SHELF LIFE:
  • 5 years from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 20 M3/4" x 66 ft.
THICKNESS178 Microns7.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:49:33 AM; CNWEB6