Deluxe Cloth Parts Bags - 4 x 6"

Pack and ship small parts, hardware and samples economically. Sturdy, dependable cotton.
  • Keep small parts, nuts and bolts together. Tie to larger parts of shipment.
  • Durable deluxe gold drawstring ties.
  • Breathable 100% cotton bags prevent corrosion.
  • Good for longer storage time.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
QTY./
BUNDLE
PRICE PER BAG (MIN. ORDER 200) IN STOCK
SHIPS TODAY
200 500 1,000 3,000+
S-13940 4 x 6" 100 $.90 $.88 $.83 $.79  ADD
MATERIAL:  
  • Weave Count: 62 x 46   
  • Single Drawstring: Cotton  
  • Not treated with chemicals.  
  • Not pre-shrunk.
CAPACITY:  
  • Not tested for weight capacity.
SPECIFICATIONS:  
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
W x L10 x 15 cm4 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 07:11:03 PM; CNWEB4