Replacement Liner for Vinyl Basket Truck - 48 x 32 x 30", Blue

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Fits 20 bushel Vinyl Basket Truck, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
S-13931BLU Vinyl 20 Bushel Liner 48 x 32 x 30" 6 $152 $144  ADD
SPECIFICATIONSMETRICIMPERIAL
CAPACITY705 L20 bu.
L x W x H122 x 81 x 76 cm48 x 32 x 30"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 01:15:44 PM; CNWEB5