Replacement Liner for Vinyl Basket Truck - 40 x 28 x 30", Green

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Fits 16 bushel Vinyl Basket Truck, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
S-13930G Vinyl 16 Bushel Liner 402830" 5 $131 $123  ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
CAPACITY564 L16 bu.
L x W x H102 x 71 x 76 cm40 x 28 x 30"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
08/19/2026 07:45:36 AM; CNWEB25