Replacement Liner for Vinyl Basket Truck - 36 x 26 x 27 12", Yellow

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Fits 12 bushel Vinyl Basket Truck, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
S-13929Y Vinyl 12 Bushel Liner 362627 1/2" 5 $123 $117  ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
CAPACITY423 L12 bu.
L x W x H91 x 66 x 70 cm36 x 26 x 27 1/2"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
08/22/2026 03:03:37 AM; CNWEB3