Replacement Liner for Vinyl Basket Truck - 30 x 20 x 20 1⁄2", Red

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Fits 6 bushel Vinyl Basket Truck, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
S-13928R Vinyl 6 Bushel Liner 30 x 20 x 20 1/2" 4 $112 $108  ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
CAPACITY211 L6 bu.
L x W x H76 x 51 x 52 cm30 x 20 x 20 1/2"
WEIGHT1.8 kg4 lbs.
Add to Shopping List
10/02/2026 06:03:54 AM; CNWEB6