4-Digit T.D.G. Placard - UN 1760 Corrosive Liquid, Adhesive Vinyl

Recommended for frequently transported hazardous materials by truck, rail, or aircraft.
  • Strong, removable adhesive-backed vinyl.
  • Placard includes 4 digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 8.

Information Option is unavailable; the next option is selected
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-13924V Corrosive Liquid,
N.O.S
Corrosive 1760 Adhesive-backed
Vinyl
10 3/4 x 10 3/4" $119 $114  ADD
THICKNESS:
  • Vinyl: 3.2 mil 
  • Polycoated Liner: 90 lb
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/23/2026 03:27:00 PM; CNWEB3