T.D.G. Placard - Non-Flammable Gas, Tagboard

Recommended for easy identification of hazardous loads.
  • Flexible tagboard.
  • Hazard Class 2

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION TYPE SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-13911T Non-Flammable Gas Poly-coated
Tagboard
10 3/4 x 10 3/4" $68 $64  ADD
MATERIAL:
  • 15 pt. Semi-gloss, low density folding-carton grade, SBS paperboard.
  • 2 mil laminate with UV inhibitors on printed side.
  • Ink: Water based
  • Back side is not laminated.
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/23/2026 03:26:57 PM; CNWEB5