Reynolds PVC Shrink Film Roll - 100 gauge, 14" x 1,500'

CENTERFOLD

Reynolds PVC film has excellent clarity and sparkle.
  • Designed for portable or automatic systems.
  • Perforated shrink film available. Call for quote.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
GAUGE WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 4 6+
S-1391 100 Gauge
Centerfold
14" 1,500 27 $277 $264 $256 $244  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 3/4"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Rapid Shrink Begins: 121° C (250° F).
  • Storage: -51° to 38° C (-60° to 100° F)
FEATURES:
  • Shrinks:
    • Length: 50%
    • Width: 40%
USAGE:
  • Will not create an airtight seal.
  • Store & ship in cool environment.
  • May emit fumes, polyolefin film will not.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
  • Not FDA/USDA compliant. (See polyolefin film)
MODEL NUMBER:
  • Reynolds: 5044
TERMINOLOGY:
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS25 Microns100 ga
WIDTH36 cm14"
ROLL LENGTH457 M1,500 ft.
WEIGHT/ROLL12 kg27 lbs.
Add to Shopping List
09/12/2026 10:19:38 AM; CNWEB24