Clorox® Disinfecting Wipes - Fresh Scent, 35 ct

One step cleaning and disinfecting.
  • Kills 99.9% of bacteria on hard surfaces. Bleach free.
MODEL
NO.
DESCRIPTION SHEET
SIZE
COUNT CANS/
CASE
PRICE PER CAN (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-13903 Fresh 7 x 8" 35 12 $8.60 $7.80  cans ADD
DIMENSIONS:
  • Can (Outside): 8 1/2 x 3 1/4" (H x Diam)
SHELF LIFE:
  • 1 year
SPECIFICATIONS:
  • Health Canada Registered Disinfectant
    • DIN: 02466031
USAGE:
  • Recommended for:
    • Countertops
    • Tabletops
    • Glass tables
    • Metal fixtures
    • Sinks
    • Appliances
    • Light switches
    • Doorknobs
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE18 x 20 cm7 x 8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/29/2026 07:58:06 AM; CNWEB23