DuPont™ Tyvek® Elastic Coverall - 3XL

Industry leading. Best tear and puncture resistance.
  • Recommended for agriculture, food processing and environmental cleanup.
  • Excellent protection against hazardous dry dust and aerosols and non-hazardous liquid splash.
  • Zip front, fold-down collar, elastic wrists and ankles.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH
    (MINIMUM 5)
    QUANTITY SIZE IN STOCK
    SHIPS TODAY
    S-13894E-3X Elastic Coverall $18.50  ADD
    MODEL NUMBER: 
    • DuPont™: TY125SWH3X002500
    MATERIAL:
    • Recycled Content: 0%
    FEATURES: 
    • Also known as Tyvek® 400
    USAGE:
    • Not cleanroom certified.
    • Not flame resistant.
    • Not washable.
    SPECIFICATIONS: 
    • Meets ANSI/ISEA 101-1996
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/10/2026 05:42:48 AM; CNWEB4